Shop All O-Ring Assortments
Danco
O'Ring 27/64X45/64X9/64
Mfr # 35721W
Zoro # G1933063
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Actual Inside Dia. 13/32 in
- Thickness 1/8 in
- Temp. Range 86° to 248° F
- Actual Outside Dia. 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35721W
- Zoro # G1933063
- UPC # 37155057214
- Country of Origin United States
- Category O-Ring Assortments
Dimensions
Actual Inside Dia. | 13/32 in |
Actual Outside Dia. | 21/32 in |
Details
Item | O-Ring |
Material | Rubber |
Thickness | 1/8 in |
Temp. Range | 86° to 248° F |
For Use With | Barnes, Crane, Dialese, Kohler and Western Faucets |
Application | Faucet Repair |
Color | Black |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 25 Ft (1007AF)
- DORMA Door Closer, Aluminum Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-689)
- PRIMELINE TOOLS Traverse Cord, Size #4, Polyester Fiber, Braided Strands, High Quality, 100 yards (1 Roll) (MP9253)
- AMERICAN GARAGE DOOR SUPPLY Keyswitch, Surface Mount (HBFSX-1)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- DANCO ASST O-RINGS PK/200 (34443)
- DANCO O'Ring 1-1/4X1-1/2X1/8 (35748W)
- DANCO O-RING ASSORTMENT 382PC (39989)
- DANCO O'Ring 5/16X7/16X1/16 (35723W)
- DANCO O'Ring 7/16X5/8X3/32 (35726W)
- ZORO SELECT O Ring Assortment, Viton, 500 Pcs, 36 Sizes (1RGY7)
- Danco O-Ring Assortments