Shop All O-Ring Assortments
Danco
O'Ring 1X1-1/4X1/8
Mfr # 35736W
Zoro # G1938392
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Actual Outside Dia. 1-1/4 in
- Application Faucet Repair
- Color Black
- For Use With Groen, Speakman, Zurn Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35736W
- Zoro # G1938392
- UPC # 37155057368
- Country of Origin United States
- Category O-Ring Assortments
Dimensions
Actual Outside Dia. | 1-1/4 in |
Actual Inside Dia. | 1 in |
Details
Item | O-Ring |
Material | Rubber |
Application | Faucet Repair |
Color | Black |
For Use With | Groen, Speakman, Zurn Faucets |
Thickness | 1/8 in |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2470MHCCAR)
- IVES 1-1/4" W x 1-5/8" H Satin Chrome Plated Pivot Hinge (7256 SET US26D)
- ZORO SELECT O-Ring, EPDM, Dash 261, 6-3/4, 7.012, PK10 (U38869.012.0675)
- PRIMELINE TOOLS Sike Lock, Steel, Silver (GD 52138)
- DANCO O'Ring 1-1/4X1-1/2X1/8 (35748W)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- DANCO O-RING ASSORTMENT 382PC (39989)
- DANCO O'Ring 1/4X3/8X1/16 (35722W)
- ZORO SELECT O Ring Assortment, Viton, 212 Pcs, 20 Sizes (1RGY6)
- Danco O-Ring Assortments