Shop All O-Ring Assortments
Danco
O'Ring 15/32X5/8X3/64
Mfr # 35738W
Zoro # G1945934
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35738W
- Zoro # G1945934
- UPC # 37155057382
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Sheffield 7 9/16 in (192 mm) Center-to-Center Matte Black Traditional Cabinet Pull (BP9466192900)
- ZORO SELECT Bottom Pivot, Steel, Plated (2-106)
- FROST KING Weatherstrip, 90 ft, Gray (B2)
- LCN 1460 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (1460-3077 AL)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- DANCO O'Ring 1/4X3/8X1/16 (35722W)
- DANCO O'Ring 7/16X5/8X3/32 (35726W)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- DANCO O'Ring 11/16X7/8X3/32 (35730W)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- ZORO SELECT O-Ring Asst, Buna N, 1110 Pcs, 150Sz (1RGX7)
- Danco O-Ring Assortments