Shop All O-Ring Assortments
Danco
O'Ring 15/16X1-1/8X3/32
Mfr # 35776W
Zoro # G1927962
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With Delta/Delex, Eljer, Teck, Waltec Faucets
- Color Black
- Application Faucet Repair
- Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35776W
- Zoro # G1927962
- UPC # 37155057764
- Country of Origin United States
- Category O-Ring Assortments
Dimensions
Actual Inside Dia. | 5/16 in |
Actual Outside Dia. | 1-1/8 in |
Details
Item | O-Ring |
Material | Rubber |
For Use With | Delta/Delex, Eljer, Teck, Waltec Faucets |
Color | Black |
Application | Faucet Repair |
Thickness | 3/32 in |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Electric Cylindrical Lock, AU5491LN 1210 LC 626 24V REX (AU5491LN 1210 LC 626 24V REX)
- ILCO Ilco: Key Blanks, A1145EF SCHLAGE (A145EF 145EF (ILCO-A1145EF)
- STERLING SEAL & SUPPLY 231 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A231X125)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- DANCO O'Ring 11/16X7/8X3/32 (35730W)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- DANCO O-Ring 1/4X7/16X3/32 #78 (35715W)
- DANCO O'Ring 3/4X15/16X3/32 (35731W)
- DANCO O'Ring 1-1/4X1-1/2X1/8 (35748W)
- DANCO O'Ring 7/16X5/8X3/32 (35726W)
- PRECISION BRAND Metric O Ring Assorted Kit (13995)
- Danco O-Ring Assortments