Shop All O-Ring Assortments
Danco
O'Ring 1/4X3/8X1/16
Mfr # 35722W
Zoro # G1945471
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35722W
- Zoro # G1945471
- UPC # 37155057221
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2249PO-EN)
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3068pri8433)
- ENERPAC ORing716, 58, 332, Disogrin, 92 (B1111803)
- DON-JO Mortise Conversion Plate - Steel (DNJ-CV-86-C)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- DANCO O'Ring 1/2X5/8X1/16 (35742W)
- DANCO O-RING ASSORTMENT 382PC (39989)
- DANCO O'Ring 1-1/4X1-1/2X1/8 (35748W)
- DANCO O'Ring 11/16X13/16X1/16 (35784W)
- DANCO O'Ring 11/16X7/8X3/32 (35730W)
- DANCO O-RING 1-5/8X1-7/8X1/8"" (35763W)
- Danco O-Ring Assortments