Shop All O-Ring Assortments
Danco
O'Ring 11/16X7/8X3/32
Mfr # 35730W
Zoro # G1922791
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35730W
- Zoro # G1922791
- UPC # 37155057306
- Country of Origin United States
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Vanity Sink Pull Out Organizer wSoft Close (441-12VSBSC-1)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSWD-1)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S44HDBB10B)
- PAWLING Wall Covering, 4 x 96In, Windor Blue, PK6 (CR-44-8-265)
- DANCO O'Ring 1/2X5/8X1/16 (35742W)
- DANCO O'Ring 1/4X3/8X1/16 (35722W)
- DANCO O'Ring 7/16X5/8X3/32 (35726W)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- DANCO O-RING ASSORTMENT 382PC (39989)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- B & K Oring Assort Lrg (9D00010714)
- Danco O-Ring Assortments