Shop All O-Ring Assortments
Danco
O'Ring 1-1/8X1-3/8X1/8
Mfr # 35757W
Zoro # G1947754
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35757W
- Zoro # G1947754
- UPC # 37155057573
- Country of Origin United States
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Half Dummy Rosettes Antique Brass (5048.050.IDM)
- NATIONAL GUARD Window Frame Kit, H. 6 In, W. 27 In (L-FRA100DKB-6x27)
- FROST KING White Vinyl/Wood Door Set Seal For Doors 17 ft. L X 0.19 in. (WV21H)
- JMA JMA:GM Transponder Key SHELL - B107 / B111 Style (JMA-TP00GM-37-P)
- DANCO O'Ring 1/4X3/8X1/16 (35722W)
- DANCO O'Ring 11/16X7/8X3/32 (35730W)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- DANCO O-Ring #60 1/8X1/4X1/16 (35774W)
- DANCO O-Ring 1/4X7/16X3/32 #78 (35715W)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- ZORO SELECT O-Ring Assortment, Silicone & EPDM, 584Pcs (1RGZ1)
- Danco O-Ring Assortments