Shop All O-Ring Assortments
Danco
O'Ring 1-1/16X1-1/4X3/32
Mfr # 35716W
Zoro # G1949078
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35716W
- Zoro # G1949078
- UPC # 37155057160
- Country of Origin United States
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior (1700 Cov x 690)
- KABA ILCO Key Blank, Brass, Type AP1, 6 Pin, PK10 (101AM-AP1)
- DELTANA Flush Bolt, Heavy Duty Bright Brass 7" (7FBR3)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Bright Brass (DCM315U3)
- DANCO O-Ring 1/4X7/16X3/32 #78 (35715W)
- DANCO O'Ring 1-1/4X1-1/2X1/8 (35748W)
- DANCO O-RING 7/8X1-1/8X1/8"" (35741W)
- DANCO O'Ring 1/2X5/8X1/16 (35742W)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- G.L. HUYETT O-Ring Assortment, Buna-N, 382 pcs. (DISP-OR382)
- Danco O-Ring Assortments