Shop All O-Ring Assortments
Danco
O-Ring#110 2-3/8X2X3/16
Mfr # 14641W
Zoro # G8657970
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 14641W
- Zoro # G8657970
- UPC # 37155046416
- Country of Origin United States
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Round Base Magnet, Neodymium, 2.5 lb. Pull (253-08-NB)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- ILCO Ilco: Key Blanks, KW1-NP KWIKSET (ILCO-KW1-NP)
- PRIME-LINE DOOR REINFRCR 1-3/4"" BRS (U 9537)
- DANCO O-RING 1-5/8X1-7/8X1/8"" (35763W)
- DANCO O-Ring 1/4X7/16X3/32 #78 (35715W)
- DANCO O'Ring 11/16X13/16X1/16 (35784W)
- DANCO O-RING 7/8X1-1/8X1/8"" (35741W)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- DANCO O'Ring 3/4X15/16X3/32 (35731W)
- ZORO SELECT Buna O-Ring Asst, Steel Cabinet, 1324 Pc (5JKC1)
- Danco O-Ring Assortments