Shop All Individual & Bulk O-Rings
Danco
O-Ring Faucet No.73
Mfr # 35720B
Zoro # G606873678
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Nominal Inside Dia. 2 in
- Nominal Outside Dia. 2.19 in
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35720B
- Zoro # G606873678
- UPC # 37155357208
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 in |
Nominal Outside Dia. | 2.19 in |
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-Ring Faucet No.74, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Mortise Lock (MRX-S-L-07-630-IC)
- ADAMS RITE Heavy Duty DeadLatch, 1-1/8 BS RH/LHR, Field Reversible Flat, Radius, Beveled 4902-01 Fla (ADR-4900-36-201-628)
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.15.1W)
- PRIMELINE TOOLS Sliding Door Outside Pull, with Key, White Diecast (Single Pack) (C 1120)
- DANCO 1-1/8 in. D X 1 in. D Rubber O-Ring (35713B)
- DANCO Danco 35721W O-Ring 0.42 x 0.74 x 0.14 (4100434)
- DANCO 1.12 in. D X 0.88 in. D Rubber O-Ring (35741B)
- DANCO 3/4 in. D X 0.62 in. D Rubber O-Ring (35767B)
- DANCO 9/16 in. D X 3/8 in. D Rubber O-Ring (35725B)
- DANCO 0.81 in. D X 0.56 in. D Rubber O-Ring (35873B)
- ZORO SELECT O-Ring, Buna N, Dash 129, 1-9/16, 1.755, PK25 (U38801.009.0156)
- Danco Individual & Bulk O-Rings