Shop All O-Ring Assortments
Danco
O-RING 9/16X11/16X1/16""
Mfr # 35749W
Zoro # G1937589
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35749W
- Zoro # G1937589
- UPC # 37155057498
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 (M38801.025.0170)
- HARDWARE RESOURCES White 3 Piece Adj. Spring Closure Grommet for 75 mm Diameter Hole (69000WH)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H214)
- DANCO O'Ring 3/4X15/16X3/32 (35731W)
- DANCO O'Ring 5/16X7/16X1/16 (35723W)
- DANCO ASST O-RINGS PK/200 (34443)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- DANCO O'Ring 11/16X7/8X3/32 (35730W)
- DANCO O'Ring 1/4X3/8X1/16 (35722W)
- FJC O Ring, 4197 (4197)
- Danco O-Ring Assortments