Shop All O-Ring Assortments
Danco
O-RING 7/8X1-1/8X1/8""
Mfr # 35741W
Zoro # G1926538
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With Delta/Delex, Arcraft, Moen 42E, Repcal, Sterling, Tracy Faucets
- Thickness 1/8 in
- Color Black
- Actual Inside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35741W
- Zoro # G1926538
- UPC # 37155057412
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Dimensions
Actual Inside Dia. | 7/8 in |
Actual Outside Dia. | 1-1/8 in |
Details
Item | O-Ring |
Material | Rubber |
For Use With | Delta/Delex, Arcraft, Moen 42E, Repcal, Sterling, Tracy Faucets |
Thickness | 1/8 in |
Color | Black |
Application | Faucet Repair |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Digital Transmitter, 433 MHz, (1) Button (10TD433HH1)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Cherry contains 42 Slats (SWW84X94X0375CH)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK491626DM)
- MAG-MATE Door Pull Plate, Direct Mount, 5" L (FP01)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- DANCO O'Ring 1-1/4X1-1/2X1/8 (35748W)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- DANCO O-RING ASSORTMENT 382PC (39989)
- DANCO O-RING 1-5/8X1-7/8X1/8"" (35763W)
- DANCO O'Ring 5/16X7/16X1/16 (35723W)
- CTA MANUFACTURING Piston Ring Installer (CTA2028)
- Danco O-Ring Assortments