Shop All O-Ring Assortments
Danco
O-RING #7 3/8X1/2X1/16""
Mfr # 35724W
Zoro # G1944388
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With American Standard, Kohler, Mueller, Sayco, Universal Rundle, Waltec and Michigan Brass Faucets
- Color Black
- Application Faucet Repair
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35724W
- Zoro # G1944388
- UPC # 37155057245
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Dimensions
Actual Inside Dia. | 3/8 in |
Actual Outside Dia. | 1/2 in |
Details
Item | O-Ring |
Material | Rubber |
For Use With | American Standard, Kohler, Mueller, Sayco, Universal Rundle, Waltec and Michigan Brass Faucets |
Color | Black |
Application | Faucet Repair |
Thickness | 1/16 in |
Temp. Range | 86° to 248° F |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 8 in., 1/16 in., Green (4401RG-0150-062-0800)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (195223)
- ROSSLARE MIFARE CSN READER WITH BLUE TOOTH (ROS-AY-H6355BT)
- RAYMOND ISO D Die Spring, Med Duty, 25mmx64mm (304510D)
- DANCO O'Ring 3/8X9/16X3/32 (35725W)
- DANCO O'Ring 11/16X13/16X1/16 (35784W)
- DANCO O'Ring 1/2X5/8X1/16 (35742W)
- DANCO O'Ring 1/4X3/8X1/16 (35722W)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- PERFORMANCE TOOL 407-Pc O-Ring Assortment Hdwr Kit-O-Ring, W5202 (W5202)
- Danco O-Ring Assortments