Shop All O-Ring Assortments
Danco
O-RING 5/32X9/32X1/16""
Mfr # 35775W
Zoro # G1947264
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35775W
- Zoro # G1947264
- UPC # 37155057757
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Mechanical, Passage, Grd. 3 (TUO0415/T6P)
- PAMEX Hinge Pin Door Stop Bright Chrome Finish (DD0240CP)
- KOHLER O-Ring, 94821 (94821)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- DANCO O'Ring 11/16X7/8X3/32 (35730W)
- DANCO O'Ring 5/16X7/16X1/16 (35723W)
- DANCO O-Ring 1/4X7/16X3/32 #78 (35715W)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- PROSOURCE ORing Assortment, NBR (61302)
- Danco O-Ring Assortments