Shop All O-Ring Assortments
Danco
O-RING 3/16X5/16X1/16""
Mfr # 35750W
Zoro # G1947179
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With American Standard B/C Plunger, Kohler B/C, Speakman Self Closing Faucets, Waltec Faucets
- Actual Inside Dia. 3/16 in
- Thickness 1/16 in
- Actual Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35750W
- Zoro # G1947179
- UPC # 37155057504
- Country of Origin Taiwan, Province of China
- Category O-Ring Assortments
Dimensions
Actual Inside Dia. | 3/16 in |
Actual Outside Dia. | 5/16 in |
Details
Item | O-Ring |
Material | Rubber |
For Use With | American Standard B/C Plunger, Kohler B/C, Speakman Self Closing Faucets, Waltec Faucets |
Thickness | 1/16 in |
Color | Black |
Application | Faucet Repair |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lock Parts (09-544 027 630)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCCONRH26D4916)
- ALARM LOCK T2 CylPin Lock, DL2700Series, 100 User, SC1 (DL2700 US10B)
- BRASS ACCENTS Trafalgar Pull Plate, 2-3/4x11" (A06-P0251-619)
- DANCO O'Ring 11/16X13/16X1/16 (35784W)
- DANCO O-RING 1-5/8X1-7/8X1/8"" (35763W)
- DANCO O'Ring 5/16X7/16X1/16 (35723W)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- LAVELLE INDUSTRIES O-Ring 3/8X.605X3/32 #74 (35719W)
- Danco O-Ring Assortments