Shop All O-Ring Assortments
Danco
O-Ring 1/4X7/16X3/32 #78
Mfr # 35715W
Zoro # G1944771
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35715W
- Zoro # G1944771
- UPC # 37155057153
- Country of Origin United States
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- EKENA MILLWORK WM137 - 1 1/4"H x 9/16"D x 144"L Panel Flexible Moulding (MLDFWM137X144)
- DON-JO 1-1/4" x 4-7/8" ANSI Strike Filler Plate (FS260PC)
- SIMPLEX Schlage Outside Drive Sleeve Assembly (20184000001)
- DANCO O'Ring 5/16X7/16X1/16 (35723W)
- DANCO O'Ring 1-1/4X1-1/2X1/8 (35748W)
- DANCO ASST O-RINGS PK/200 (34443)
- DANCO O'Ring 1/4X3/8X1/16 (35722W)
- DANCO O-RING 7/8X1-1/8X1/8"" (35741W)
- DANCO O'Ring 7/16X5/8X3/32 (35726W)
- K-TOOL INTERNATIONAL Snap Ring Assortment, 300 Piece (KTI00077)
- Danco O-Ring Assortments