Shop All O-Ring Assortments
Danco
O-Ring 13/16X1X3/32 #57
Mfr # 35771W
Zoro # G1924042
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35771W
- Zoro # G1924042
- UPC # 37155057719
- Country of Origin United States
- Category O-Ring Assortments
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2868pri8444LH10B6916)
- ZORO SELECT 3 1/4 in W x 3 1/2 in H zinc plated Tee Hinge (1WBJ4)
- DYNALOCK Transformer, Plastic, 24VAC Voltage Output (5324)
- FASADE Fasade 18in x 24in Traditional 1 Polished Copper Backsplash Panel 5pk (PB5025)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- DANCO ASST O-RINGS PK/200 (34443)
- DANCO O'Ring 1/4X3/8X1/16 (35722W)
- DANCO O'Ring 5/16X7/16X1/16 (35723W)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- DANCO O'Ring 3/8X9/16X3/32 (35725W)
- PROFESSIONAL PLASTICS Viton O-Ring (100 Pcs Per Pkg), 2-112 Black Viton O-RING-100 Pkg [Pac (ORINGVITONBK2-112-100PCS)
- Danco O-Ring Assortments