Shop All O-Ring Assortments
Danco
O-RING 1-5/8X1-7/8X1/8""
Mfr # 35763W
Zoro # G1939853
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Application Faucet Repair
- Actual Outside Dia. 1-7/8 in
- Actual Inside Dia. 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35763W
- Zoro # G1939853
- UPC # 37155057634
- Country of Origin United States
- Category O-Ring Assortments
Dimensions
Actual Outside Dia. | 1-7/8 in |
Actual Inside Dia. | 1-5/8 in |
Details
Item | O-Ring |
Material | Rubber |
Color | Black |
Application | Faucet Repair |
Thickness | 1/8 in |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813DKB-72)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2)
- M-D Foam Tape3/8X1/2X10' Gry (02295)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1095)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- DANCO O'Ring 1-1/4X1-1/2X1/8 (35748W)
- DANCO O-Ring #60 1/8X1/4X1/16 (35774W)
- DANCO O-Ring 1/4X7/16X3/32 #78 (35715W)
- DANCO O-Ring#110 2-3/8X2X3/16 (14641W)
- DANCO O'Ring 3/8X9/16X3/32 (35725W)
- ZORO SELECT O-Ring Asst, Silicone, 436 Pcs, 36Szs (3CVZ8)
- Danco O-Ring Assortments