Shop All Flexible Gas Connectors
Danco
Hammerstop Hose, Ice Maker, 60 in. L
Mfr # 9D0010742X
Zoro # G0533456
product price: $19.18
/ea
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 5 ft
- Hose Tube Material Ultracore(TM)
- Hose Cover Material PET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 9D0010742X
- Zoro # G0533456
- UPC # 037155107421
- Country of Origin China
- Category Flexible Gas Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 5 ft |
Length (In.) | 60 |
Outside Dia. (In.) | 1/4 |
Inlet Size (In.) | 1/4 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
HammerSTOP Technology Ice Maker Connector Hose, Hose Inside Dia. 3/8 in, Hose Length 5 ft, Hose Tube Material Ultracore(TM), Hose Cover Material PET, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 160 Degrees F, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type UNS, Hose Fitting B Type UNS, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly, For Use With Ice Maker, Application Ice Maker
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kumin 24" Towel Bar (97882-BL)
- APOLLO VALVES 1/2" FNPT Bronze Gas Ball Valve Inline (8010301)
- CAMCO C 2063 REPLACEMENT CARTRIDGE (52412)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-13475-CP)
- DORMONT Water Supply Line Kit, 2 In, 1.81 In L (IMIK-01-25-P5-075)
- FRIGIDAIRE Gas Connector, 1/2in., MIP, Safety Valve (5304494820)
- FLEXTRON Gas Line Hose 3/8'' O.D.x72'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-72H)
- SIMPSON STRONG-TIE 6 in. H X 6 in. W 14 Ga. Galvanized Steel L Strap (66L)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 24" L (0437024)
- HOME-FLEX Undrgrnd Coup 1/2Ipsxcts (18-429-101)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 3/8" FIPx1/2" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-48J)
- Danco Flexible Gas Connectors