Shop All Faucet Repair and Maintenance
Danco
For American Standard Clear Bathroom and Kitchen Index Button
Mfr # 26005B
Zoro # G806614033
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Type Index Button
- Number of Handles 2
- Actual Outside Dia. 1.25 in
- Application Kitchen, Lavatory Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 26005B
- Zoro # G806614033
- UPC # 37155260058
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Actual Outside Dia. | 1.25 in |
Width | 1.25 in |
Details
Material | Acrylic |
Type | Index Button |
Number of Handles | 2 |
Application | Kitchen, Lavatory Faucets |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025455)
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310023205)
- POWERS Intellistation 1"Jr DgtlWater Mxng Valve (LFIS100)
- ELDON JAMES 5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10 (L12-10WP)
- DANCO 57/64 D X 1/2 in. D X 13/32 in. Bonnet Packing For Crane (35216B)
- DANCO 11/16 D X 7/16 in. D X 5/16 in. Bonnet Packing For Kohler (35197B)
- DANCO Faucet Repair Kit-W-70 Ss Ball (86970)
- DANCO For Universal Clear Bathroom Tub and Shower Faucet Handle (9D00080847)
- DANCO Faucet Cartidge For Gb (9D00089932)
- DANCO Stem Pr Pfister 3G-3H (9D0018864B)
- CHICAGO FAUCET 1/2 In. Ips Male Pipe Slip Flange (1003-213JKCP)
- Danco Faucet Repair and Maintenance