Shop All Flat Washers
Danco
Flat Washer, , Rubber 5 PK
Mfr # 35073B
Zoro # G806694783
product price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Diameter 1.12
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35073B
- Zoro # G806694783
- UPC # 37155350735
- Country of Origin United States
- Category Flat Washers
Dimensions
Outside Diameter | 1.12 |
Details
Item | Flat Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Faucet Washer Flat 3/4, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77268)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 35 PK (78542)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0300)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 25 PK (65521)
- DANCO Faucet Washer Flat 1/4L (88573)
- DANCO Flat Washer, Fits Bolt Size 1/4" , Rubber Plain Finish (35374W)
- DANCO 35389W Faucet Washer Rubber Bag - 20 (4026241)
- DANCO Flat Washer, , Rubber 10 PK (61263)
- DANCO 35375W Flat Faucet Washer (4028395)
- DANCO Faucet Washer Flat 3/8L (88576)
- ZORO SELECT Flat Washer, Fits Bolt Size M45 , Steel Zinc Plated Finish, 2 PK (M38130.450.0001)
- Danco General Washers