Shop All Flat Washers
Danco
Flat Washer, , Rubber 5 PK
Mfr # 35070B
Zoro # G206694741
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35070B
- Zoro # G206694741
- UPC # 37155350704
- Country of Origin United States
- Category Flat Washers
Details
Item | Flat Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Faucet Washer Flat 1/2, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0030)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx3-1/2" L, PK25 (U39351.018.0350)
- ZORO SELECT #10-32 x 3/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU74)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Stainless Steel, 316, Plain Finish (44146)
- DANCO Washer Bath Divert Gerbr (35684B)
- DANCO Flat Washer, Fits Bolt Size 3/8" , Rubber Plain Finish (35380 W)
- DANCO Flat Washer, , Rubber 10 PK (61263)
- DANCO Faucet Washer Flat 3/8L (88576)
- DANCO Faucet Washer Flat 5/8 (35071B)
- DANCO Flat Washer, , Rubber 5 PK (35061B)
- DANCO 35375W Flat Faucet Washer (4028395)
- Danco Flat Washers