Shop All Flat Washers
Danco
Flat Washer, For Screw Size 1/4" , Rubber Plain Finish
Mfr # 35376W
Zoro # G9035672
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- For Screw Size 1/4"
- Outside Diameter 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35376W
- Zoro # G9035672
- UPC # 37155053766
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1/4 in |
Details
Item | Flat Washer |
Material | Rubber |
Finish | Plain |
System of Measurement | Inch |
Description
Use Danco Premium Flat Washers to fix your leaky faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture. Flat faucet washers are used most on quick opening styles of faucets. The flat design allows a ful
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72313)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.030.0040)
- ZORO SELECT 1"-8 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.100.0001)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0087)
- DANCO Flat Washer, For Screw Size 3/4" 5 PK (35698B)
- DANCO Flat Washer, For Screw Size 1/4" , Rubber Plain Finish (35375W)
- DANCO Flat Washer, For Screw Size 3/8" , Rubber Plain Finish (35379W)
- DANCO Flat Washer, , Rubber 5 PK (35074B)
- DANCO Hose Washer, Round, Rubber, Black (80787)
- DANCO Washer Bath Divert Gerbr (35684B)
- FOREVERBOLT Flat Washer, For Screw Size #6 , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH6LOD2P100)
- Danco Flat Washers