Shop All Flat Washers
Danco
Flat Washer, Fits Bolt Size 3/8" , Rubber Plain Finish
Mfr # 35380 W
Zoro # G9034841
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Plain
- For Screw Size 3/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35380 W
- Zoro # G9034841
- UPC # 37155053803
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 21/32 in |
Details
Item | Flat Washer |
Material | Rubber |
Finish | Plain |
System of Measurement | Inch |
Description
Use Danco premium flat washers to fix your leaky faucet. Repairing a dripping faucet is an easy and inexpensive alternative to replacing the entire fixture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin, 7/32" x 1-1/4", CSZ (CP-218-1250)
- DEWALT Sharkie Wall Anchor, 1-3/16" L, Plastic, 80 lbs, 190 lbs Tension Strength, 100 PK (07582-PWR)
- ZORO SELECT Carriage Bolt, 1/2-13, 9In, LCS, Zinc, PK50 (B08305.050.0900)
- MIDWEST FASTENER #8-32 x 2 in Slotted Round Machine Screw, Plain Brass, 16 PK (61777)
- DANCO Flat Washer, Fits Bolt Size 1/4" , Rubber Plain Finish (35375W)
- DANCO Flat Washer, Fits Bolt Size 1/4" , Rubber Plain Finish (35374W)
- DANCO Flat Washer, Fits Bolt Size 3/4" , Rubber (9DA061261B)
- DANCO Flat Washer, , Rubber 5 PK (35070B)
- DANCO Flat Washer, , Rubber 5 PK (35073B)
- DANCO Flat Washer, Fits Bolt Size 1-1/4" , Plastic Plain Finish (36662W)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK (M51420.035.0001)
- Danco Flat Washers