Shop All Faucet Repair and Maintenance
Danco
Faucet Hot Stem, 2K-2H, American Standard
Mfr # 15731E
Zoro # G1932520
product price: $6.99
/ea
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Material Low Lead Brass
- Material of Construction Low Lead Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 15731E
- Zoro # G1932520
- UPC # 037155016099
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Cartridges & Stems |
Material | Low Lead Brass |
Material of Construction | Low Lead Brass |
Item | Faucet Hot Stem, 2K-1H, Material of Construction Low Lead Brass |
Description
Faucet Hot Stem, 2K-1H, Material of Construction Low Lead Brass
Restrictions
- WARNING: This product can expose you to chemicals including Arsenic, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size (706119-0804)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Natural (HDPE12ANA)
- K-FLEX USA 5/8" x 1/2" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048058)
- POWERS Wax Motor Kit Standard (420-453)
- DANCO Stems 9C-7H Kohler (15809B)
- DANCO Danco 35150B 10-28 x 0.37 in. Bibb Screw - pack of 5 (4072187)
- DANCO Stem Pr Pfist 9H-8H/C (9D0005850B)
- DANCO No. 10-32 X 3/4 in. L Slotted Oval Head Brass Faucet Handle Screw (35658B)
- DANCO No. 10-24 X 1 in. L Slotted Oval Head Brass Faucet Handle Screw (35654B)
- DANCO Stem For T&S 6Z-4C Ll (9D0016099E)
- POWERS Lever Handle Repair Kit, Lever (420-336)
- Danco Faucet Repair and Maintenance