Shop All Faucet Repair and Maintenance
Danco
Faucet Cold Stem, 2K-2C, American Standard
Mfr # 15732E
Zoro # G1932493
Sold in multiples of 3 for $23.97
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand American Standard
- Material Brass
- Material of Construction Brass
- Includes Faucet Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 15732E
- Zoro # G1932493
- UPC # 037155016105
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Cartridges & Stems |
Fits Brand | American Standard |
Material | Brass |
Material of Construction | Brass |
Includes | Faucet Seat |
Item | Faucet Cold Stem, 2K-1C, Material of Construction Low Lead Brass |
Description
Faucet Cold Stem, 2K-1C, Material of Construction Low Lead Brass
Restrictions
- WARNING: This product can expose you to chemicals including Arsenic, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Knife Gate Valve, Manual, 12" Uni, CS (12KGV-CS-MUM)
- ZURN Z6000-HET-YB-YC - Exposed Manual Diaphragm Flush Valve for Water Closets (Z6000-HET-YB-YC)
- ZORO SELECT Pipe Adapter, 3 In x 2 In Hub (1WJE7)
- TEXSPORT Toilet, Portable, 16 1/2 In H x 13 In Dia (15130)
- DANCO 11/16 D X 7/16 in. D X 5/16 in. Bonnet Packing For Kohler (35197B)
- DANCO For Universal Clear Bathroom Tub and Shower Faucet Handle (9D00080847)
- DANCO Stem Crane 5A-1H Ll (9D0015119E)
- DANCO Handle, Metal, Zinc (9D00010006)
- DANCO Seat and Spring Repair Kit, Faucet, PlasticRubberStainless Steel (80704)
- DANCO HOSE WASHER 3/4"" 10PK (9D00080787)
- GERBER PLUMBING Classic 3-Handle 1-Spray Tub and Shower Trim Kit in Chrome Valve Included (G0748031)
- Danco Faucet Repair and Maintenance