Shop All Faucet Aerators
Danco
Faucet Aerator, 151627 x 556427 Male x Female Thread, Brass, Chrome Plated, 1 gpm
Mfr # 10485
Zoro # G507386574
product price: $7.49
/ea
Sold in multiples of 6 for $44.94
$44.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 10485
- Zoro # G507386574
- UPC # 37155020317
- Country of Origin Taiwan, Province of China
- Category Faucet Aerators
Description
This 1 gpm faucet aerator by Danco has innovative features It has cyclone technology which reduces water consumption without sacrificing water pressure This faucet aerator is WaterSense certified and can save you up to 55 water as compared to using the standard 22 gpm aerator It has a removablereplaceable insert with a twisting spray pattern and will work on any faucet Dual threads fit 1516 in27M or 5564 in27F
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H261)
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-CP)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 8mm Tube Size, Black (ZUSA-TF-PTC-758)
- NVENT CADDY Strut Pipe Clamp, Size 3 In, Type: Heavy Duty (RIGD0300S4)
- DANCO 9D000010502 Dual Thread Brushed Nickel Spray Aerator (165995)
- DANCO Hose Aerator Adapter, 556427 x 34 x 556427 in, MaleGHTM x Female, Brass, Chrome Plated (10509)
- DANCO Hose Adapter, Male x GHMFemale, Brass, Chrome Plated (10522)
- DANCO Faucet Aerator With On/Off Switch (487171)
- DANCO Dual Vandal Aerator Chm (10866)
- DANCO Aerator 1.5Gpm Dlt/Moen (9D00010780)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Stainless (RP32529SS)
- Danco Faucet Aerators