Shop All Toilet Repair Parts
This Product is Discontinued
Danco
Dual Flush Converter (Discontinued)
Mfr # BSP27H
Zoro # G4530041
This Product is Discontinued
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type HydroRight
- Size 10 1/2 in
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # BSP27H
- Zoro # G4530041
- UPC # 188670000404
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 10 1/2 in |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | Universal Fit |
Material | Plastic |
Type | HydroRight |
Material of Construction | Plastic |
Color/Finish | White |
Finish | Blue, Chrome, White |
For Use With | Most Toilets |
Includes | Instructions, Push Button |
Item | Dual Flush Converter |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Dual Flush Converter |
Description
Dual Flush Converter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.