Shop All Shower Drains
Danco
Drain Cover, Metal, Chrome
Mfr # 9D00010528
Zoro # G2600985
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Drain Material Steel
- Grid Material Plastic
- Color - Drains Chrome
- Connection - Drains Snap In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 9D00010528
- Zoro # G2600985
- UPC # 037155019168
- Country of Origin China
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 in |
Pipe Dia. (In.) | 2" |
Length (In.) | 3 in |
Size | 2 1/2 in |
Overall Width | 3 in |
Overall Height | 2 1/2 in |
Overall Diameter | 3 in |
Description
Cover, Product Type Cover, Overall Width 3 in, Overall Diameter 3 in, Material Metal, Finish Chrome, Installation Type Snap-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Overall Height 2 1/2 in, For Use with Drain Type Shower Drain, Drain Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- ARMSTRONG INTERNATIONAL Thermostatic Air-Vent and Vacuum Breaker (TAVB-2)
- WESTBRASS Sink Hole Cover, 2" Diameter in Polished Chrome (D202-26)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/FPM, FPT x FPT (BFA1010TFS)
- DANCO Shower Drain, Hair Catcher, White (9D00010533)
- DANCO Matte Plastic/Stainless Steel Hair Catcher (9D00011086)
- DANCO 4-1/4 in. Matte Black Square Stainless Steel Drain Cover (9D00011047)
- DANCO Shower Drain Refill Baskets, Plstic, Black (9D00010739)
- DANCO 4-1/4 in. Brushed Nickel Square Stainless Steel Drain Cover (9D00011045)
- DANCO Danco 4866059 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (4866059)
- MOEN Tub/Shower Drain Covers Brushed Gold (101663BG)
- Danco Shower Drains