Shop All Garbage Disposal Accessories
Danco
Disposal Genie, Plastic, Black
Mfr # 9D00010051
Zoro # G9485357
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- For Use With Kitchen Sinks
- Includes Scraper
- Color/Finish Black
- Overall Height (In.) 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 9D00010051
- Zoro # G9485357
- UPC # 37155015276
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Height (In.) | 3 5/16 in |
Overall Width (In.) | 3 5/16 in |
Overall Length (In.) | 4 3/4 in |
Size | 4-1/2" |
Fits Pipe Size | 3 1/8 in |
Sink Opening Diameter | 3 in |
Overall Diameter | 3 1/4 in |
Overall Height | 4 3/4 in |
Overall Length | 3 1/4 in |
Details
Material of Construction | Plastic |
For Use With | Kitchen Sinks |
Item | Garbage Disposal Strainer |
Includes | Scraper |
Color/Finish | Black |
Type | Sink |
Accessory Type | Disposal Genie Garbage Disposal Strainer in Black |
Finish | Black |
Product Type | Strainer |
Color | Black |
Material | Plastic |
Compatible with Brand | Insinkerator |
Description
Garbage Disposal Strainer, Sink Opening Diameter 3 in, Overall Length 3 1/4 in, Fits Pipe Size 3 1/8 in, Compatible with Brand Insinkerator, Product Type Strainer, Includes Scraper, Overall Height 4 3/4 in, Material Plastic, Color Black, Finish Black, Overall Diameter 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Plug-In Reducer, 1/2" to 3/8" (PGJ1/2-3/8)
- APOLLO VALVES Air Gap Drain Kit, 3/4 to 1 In, Threaded (AGD401)
- POWERS Triple Duty Poppet (230-135)
- THERMWELL PRODUCTS Hard Out Faucet Cover (FC2)
- DANCO Universal Splash Guard (9D00010428)
- DANCO Garbage Dspsl Strainer (9D00010427)
- DANCO Tailpiece W/Gasket Insinkeratr (88441)
- ZORO SELECT Stopper, Rubber Construction, White (30101)
- IN-SINK-ERATOR Quick Lock Mount, Stainless Steel (QLM-00)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- THRIFCO PLUMBING Disposal Elbow for ISE with Washer (4401271)
- Danco Garbage Disposal Accessories