Shop All Drain Stoppers
Danco
Danco 9D00089042 5 in. Flat Suction Sink Stopper White
Mfr # 4680393
Zoro # G003979478
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 4680393
- Zoro # G003979478
- UPC # 37155890422
- Country of Origin China
- Category Drain Stoppers
Description
This 5" Flat Suction Sink Stopper is designed for used in sinks. It is designed to keep objects & debris out of your drain so it will flow freely. Stopper is crafted with white rubber for durability.
Features- Diameter: 5"
- Color: White
- Flat suction style
- Designed for use in sinks
- Constructed of a durable rubber
- Dimension: 7.25" H x 5.6" W x 0.5" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Wax Ring Toilet Thick (001115-24)
- CHICAGO VALVES AND CONTROLS 1", FNPT Full Port Brass Ball Valve (1111TTE010)
- KOHLER Cimarron Lavatory Pedestal (2364-0)
- KOHLER Drain Rod W/Ovrmld, Long (1041840)
- DANCO 88057 DELTA POP-UP STOPPER (Phased Out)
- DANCO Pfister Pop-Up Nut (34600B)
- DANCO 9D00080223 1 in Rubber Drain Stopper White (4680666)
- DANCO 1.4 in. Brass Plastic Replacement Pop Up Stopper (9D00011044)
- DANCO Universal Pop-Up Nut (50658B)
- DANCO 10749 Pop Up Stopper Uni Versal Oil Rubbed Bronze (Phased Out)
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brushed Nickel (38516-BN)
- Danco Drain Stoppers