Shop All Plumbing Parts
Danco
Danco 9D00080227 1.5 in. Rubber Sinkstopper
Mfr # 4680518
Zoro # G004108662
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 4680518
- Zoro # G004108662
- UPC # 37155802272
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Constructed of a stain-proof rubber for long-lasting durability
- Split-type ring allows for bead-chain connection
- Designed for use with 1-1/2 in. drains
- Stain proof
- Protects drains from unwanted debris
- Can be used for indoor and outdoor applications
- Easy to install
- Rubber Sinkstopper
- Size: 1.5 in.
- Dimension: 4" H x 3" W x 1.1" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Toilet Handle, Plastic, For Mansfield and Water Saver Flush Valves 208 and 209 Brands (88364)
- JONES STEPHENS Adapter, Female, 1-1/4 C x 1-1/4 FIP, 603 (C75117)
- LEGEND VALVE 1-1/4" BLACK FLOOR FLANGE (350-466C)
- LARSEN SUPPLY CO 15/16 Chr Swiv Aerator (09-1229)
- DANCO 3/4 in. D X 3/8 in. D X 9/32 in. Bonnet Packing For Milwaukee (35189B)
- DANCO 1/2 COMPRESSION X 7/8 BALLCOCK 12 L (59871)
- DANCO 38802W 0.38 x 0.75 x 0.38 in. Cone Washer (DA6102)
- DANCO Danco 9D00088246 Certain Seal Flapper Tank Balls - Flappers (4337259)
- SLOAN F5Au Cp Spud Coupling Asm 1 1/4 X 3 (0306140)
- BRADLEY Air Diaphragm (269-659)
- SIGNET Universal Mounting Base, Polyproplyene (3-8050.)
- Danco Plumbing Parts & Accessories