Danco

Danco 96427X 0.5 x 260 in. Non-Stick Tape; Pack of 24


product price: $39.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Seals pipe threads quickly and easily. Self-lubrication. 3 mil thick. Resists all acids, solvents and oil.

Features
  • 0.5 x 260 in. Non-Stick Tape
  • Pack of 24
Specifications
  • Size: 0.5 x 260 in.
  • Weight: 0.03 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.