Shop All Sink Repair Parts
Danco
Danco 50534B 4.37 x 3.34 in. Sink Strainer nut - pack of 5
Mfr # 4079869
Zoro # G903979790
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 4079869
- Zoro # G903979790
- Country of Origin China
- Category Sink Repair Parts
Description
Features
- Diameter: 4-3/8 in.
- Product Type: Strainer Locknut
- Material Finish: Die Cast Zinc
- Basket Height: 7/16 in.
- Rust Resistant: No
- Finish: Chrome
- Color Family: Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (6AYW6)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048418)
- TECHNIFIT Fitting, PTC, Bulkhead Union, 3/8", B38BU (B38BU)
- AQUATROL Adjustable Relief Valve, 3/4 In, 50 psi (69B1A1M2U1-50)
- DANCO 1-3/8 in. D Rubber Sink Strainer Washer (36622B)
- DANCO Sink Hole Cover 1-1/2 Chrome (80247)
- DANCO BN Sink PopUp Stopper (11042)
- DANCO Sink Hole Cover, Threaded, Stainless Steel (89478)
- DANCO SINK HOLE COVER MB (11091)
- DANCO Sink Strainerwasher Asst (9D00088438)
- SANI-LAV Double Knee Pedal Valve, 1/2 In NPT (111L)
- Danco Sink Repair Parts