Danco

Danco 36375B 0.09 x 24 in. Graphite Packing - pack of 5


product price: $29.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Danco
  • MFR # 4203709
  • Zoro # G004063763
  • UPC #
    37155363759
  • Country of Origin China
  • Category Pump Parts

Description

Features
  • 3/32" x 24"
  • Bag/1
Specifications
  • Dimension: 0.7" H x 4" W x 6.9" L
  • Weight: 0.1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.