Shop All Individual & Bulk O-Rings
Danco
Danco 35737W 1 x 1.18 x 0.09 in. O Ring
Mfr # 4100293
Zoro # G503713343
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 4100293
- Zoro # G503713343
- UPC # 37155057375
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
Features
- For Faucet Repair
- Resistant To Water Swell, Steam And Abrasion
- Made From Compound Nitrile Butadiene Rubber
- Poly
- O Ring
- Size: 1 x 1.18 x 0.09 in.
- Dimension: 4.6" H x 3.1" W x 0.4" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 (1CUZ6)
- OMNIA Flat Modern Cabinet Pull Satin Brass 10" Center to Center (9024/254.4)
- PRO-LOK ProLok: Pickset 62picks & case (PRL-PKX-62)
- MIDWEST FASTENER 1-1/2" Birch Wood Gallery Rail Spindles 10PK (08913)
- DANCO 0.81 in. D X 0.69 in. D Rubber O-Ring (35784B)
- DANCO 0.88 in. D X 3/4 in. D Rubber O-Ring (35744B)
- DANCO 1.56 in. D X 1.31 in. D Rubber O-Ring (35758B)
- DANCO 1/2 in. D X 1/4 in. D Rubber O-Ring (35870B)
- DANCO O-Ring Faucet No.42 (35756B)
- DANCO 7/16 in. D X 5/16 in. D Rubber O-Ring (35723B)
- STERLING SEAL & SUPPLY 226 Viton / FKM O-ring 70A Shore Black, -125 Pack (ORVT226X125)
- Danco Individual & Bulk O-Rings