Shop All Faucet Accessories
Danco
Danco 35649B 8-32 x 0.5 in. Faucet Handle Screw - pack of 5
Mfr # 4073946
Zoro # G604031704
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 4073946
- Zoro # G604031704
- UPC # 37155356492
- Country of Origin China
- Category Faucet Accessories
Description
Features
- Length: 1/2"
- Thread Diameter: 8
- Thread Count: 32 TPI
- Head Type: Oval
- Replacement faucet handle screws
- Chrome plated brass
- Dimension: 7" H x 4" W x 0.3" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 4" Black Pipe Nipple (31040)
- FLOW PLUS Ball Valve, 3/8", 1000 psi, CF8M, 3 pcs (03B046666RRSE)
- JOMAR VALVE 1/2" NPT PVC Sched 80 Ball Valve (T-701)
- KISSLER Lavatory Pop Up Assembly, Chrome Plated (08-4510)
- DANCO 3/8 in. D Rubber Washer (36668B)
- DANCO Brass Friction Ring E (36615B)
- DANCO Universal Faucet Hole Cover (9D00089478)
- DANCO 19/32 in. D Rubber Washer (38803B)
- DANCO 3/4 in. D Rubber Faucet Washer (61273B)
- DANCO 3/8 in. D Rubber Washer (36593B)
- HOMEWERKS HP Replacement Faucet Cartridge (HO572134)
- Danco Faucet Accessories