Shop All Flat Washers
Danco
Danco 35378W 0.25 in. Flat Faucet Washer Large
Mfr # 4028387
Zoro # G604031780
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 4028387
- Zoro # G604031780
- UPC # 37155053780
- Country of Origin China
- Category Flat Washers
Details
Item | Flat Washer |
System of Measurement | Inch |
Description
Features
- 1-4 Large Flat Size
- Precision Molding
- Water Resistant Synthetic Rubber
- Flat Faucet Washer
- Size: 0.25 in.
- Dimension: 2" H x 3" W x 4" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Self Drilling Toggle, 2-1/2" L, Steel, 6 PK (9419)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK (M01010.240.0050)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S12D-FH)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx3-1/2" L, PK50 (U39350.015.0350)
- DANCO WASHER ASST FLAT 100PK (34441)
- DANCO Washer Bath Divert Eljer (35697B)
- DANCO Faucet Washer Flat 1/4L (88573)
- DANCO Faucet Washer Flat 5/8 (35071B)
- DANCO Flat Washer, Fits Bolt Size 5/8" 5 PK (36333B)
- DANCO Retainer Washer 1/4L (35111B)
- TITAN FASTENERS 1-1/4in Machinery Bushing - 1-1/4in I.D. - .068/.082in Thick - Steel - Plain - 14 Ga. - 50 Pk (CEA20010)
- Danco General Washers