Shop All Toilet Repair Parts
Danco
Danco 1899541 Handle Toilet Universal 8 in. Chrome
Mfr # 1899541
Zoro # G904020606
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 1899541
- Zoro # G904020606
- UPC # 37155021628
- Country of Origin China
- Category Toilet Repair Parts
Description
Metal handle and arm, 8? maximum flush arm length, fits most toilets, single action. Chrome finish.
Our faucets and Bathroom accessories provide a great experience with their high quality and high performance. The design team is well integrated in its approach and helps to produce latest products every day. Our state-of-the art manufacturing units are backed by a world class testing lab. That's why our faucets conform to the highest quality and regulatory standards.
Features- Handle Toilet Universal 8 in. Chrome
- Durable metal handle and arm construction
- Easy to install
- Universal
- Color: Chrome
- Handle Length: 8 in.
- Handle Material: Metal
- Material: Brass
- Suitablefor Use With: Most Toilets
- Type: Single Action, Universal
- Weight: 0.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169P-8-6)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- KOHLER Parallel Transfer Valve Trim (T23509-4-AF)
- LEGEND VALVE 4" T-451 CHECK VALVE NL (105-111NL)
- DANCO Zero Cut Toilet Bolt (10770)
- DANCO Toilet Seat Bumper Universal (10062)
- DANCO Handle Toilet Univ 8In Chrome (80373)
- DANCO Ball Tank Toilet Eljer (80813)
- DANCO Danco 0343426 Twist Tight Kitchen Sink Strainer Assembly; 3.5 in.; Stainless Steel; Chrome Plated (343426)
- DANCO Toilet Tank Lever Nut White Plastic (40098B)
- TOTO Trip Lever For St743S Cotton (THU068#01)
- Danco Toilet Repair Parts