Shop All Individual & Bulk O-Rings
Danco
Danco 14641W No. 110 2.38 x 2 x 0.18 in. O-Ring
Mfr # 4138335
Zoro # G803979753
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 4138335
- Zoro # G803979753
- UPC # 37155046416
- Country of Origin China
- Category Individual & Bulk O-Rings
Description
Features
- O-Ring
- Size: No. 110 2.38 x 2 x 0.18 in.
- Dimension: 6.5" H x 4" W x 1.2" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Cylindrical Lock, B-AU4607LN 626 (B-AU4607LN 626)
- LOCKEY Mechanical Keyless Lever Lock W/ Passage Function Double Combination Oil Rubbed Bronze (3835DC-OIL)
- EKENA MILLWORK 6"W x 8"D x 12"H Hestia Corbel (COR08X06X12HE)
- ZORO SELECT 1 11/16 in W x 2 in H Stainless steel Lift-Off Hinge (3HUE4)
- DANCO 2-3/32 in. D X 1-27/32 in. D #103 Rubber O-Ring (75099B)
- DANCO 2-3/8 in. D X 2 in. D Rubber O-Ring (146 41B)
- DANCO 1.19 in. D X 0.94 in. D Rubber O-Ring (35735B)
- DANCO 7/16 in. D X 1/4 in. D Rubber O-Ring (35715B)
- DANCO 1-3/4 in. D X 1.1-1/25 in. D Rubber O-Ring (35879B)
- DANCO 1.31 in. D X 1.12 in. D Rubber O-Ring (35778B)
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38875.012.0450)
- Danco Individual & Bulk O-Rings