Danco 10879X All In One Toilet Installation Kit
Mfr # 10879X
Zoro # G403985109
Product Information
- Brand Danco
- MFR # 10879X
- Zoro # G403985109
- UPC # 37155000104
- Country of Origin China
- Category Toilet Repair Parts
Description
All In One Toilet Installation Kit
All-In-One Toilet Installation Kit with Perfect Seal & Zero Cut Bolts. Both the Perfect Seal and Zero Cut Bolts allow for multiple toilet repositions as needed during installation. Works with flanges that are 1/2 inch above or 1-1/2 inches below the floor for most toilet installations. No cutting required - brass and stainless steel bolts are adjustable up to 3 inches and can be easily turned by hand for the perfect height. Sliding adapters tighten the bolts and the low-profile caps feature an easy lock and release mechanism. Perfect Seal has a hidden wax ring which causes no mess and is 3X stronger seal than regular wax rings. Toilet installation made easier! Use both the Perfect Seal and Zero Cut Bolts allow for multiple toilet repositions as needed during installation. Helpful Tip: When the toilet does not sit flush to the floor, the black plastic ring inside the gray rubber casing can be removed allowing the Perfect Seal to be fully compressed.
Specifications- Weight: 0.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hub, Mixer Trim Housing (1024419)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain, Combo P, Kit, Brushed Nickel (948701-PP-BN-G)
- SPEARS Gate Valve, 3/4 In., FNPT, CPVC (2031-007C)
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- DANCO Toilet Tank Ball, Plastic, Black, For All Toilets (80800)
- DANCO Flapper For Eljer Titan (9D00088500)
- DANCO Toilet Handle, Plastic, For American Standard Cadet Toilets (88692)
- DANCO Tank Lever For Mansfield (9D00088364)
- DANCO Flapper Toilet Tankprem Kohler (88662)
- DANCO Flush Valve Gasket, Rubber, For American Standard Toilet Systems (80955)
- FLUIDMASTER Flanged Wax Seal (7516)
- Danco Toilet Repair Parts