Shop All Tub Spouts
Danco
Danco 10315 Bathtub Spout Decor Chrome - 6 In
Mfr # 6175582
Zoro # G903786794
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 6175582
- Zoro # G903786794
- Country of Origin China
- Category Tub Spouts
Description
Features
- Universal 6 in. bathtub spout.
- 3.4 GPM (gallons per minute) flow rate at 20 psi (pounds per square inch).
- Decorative styling.
- Size: 6 in.
- Finish: Chrome.
- Dimension - 8.5 x 8.25 x 7.5.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Hot 4Z-10H Kohler Faucet (17476E)
- PARKER 1/8" A-LOK 316 SS Union Cross (2ECR2-316)
- EEMAX Heating Element, Bare Wire, 208V, 6000W (EX560)
- ALFI BRAND ALFI brand AB5506 16" Triple Rack Wooden Towel Bar Bathroom Accessory (AB5506)
- DANCO Tub Spout Universal Chrm (88703)
- DANCO Tub Trim Ring Chrome (80001)
- DANCO Tub Trim Ring Bn (80002)
- DANCO Bathtub Spout Deco Chrome 6In (10315)
- DANCO TUB SPOUT GASKET BLK (10538)
- DANCO Tub Spout with Diverter, Metal, Chrome Plated, For 12 in or 34 in IPS Connections (80765)
- SPEAKMAN SentinelPro Diverter Trim, Handicap Shower and Tub System, No Valve (SLV-5490-ADA)
- Danco Tub Spouts