Shop All Beveled Washers
Danco
Beveled Washer, Rubber, 5 PK
Mfr # 38834B
Zoro # G907064485
product price: $12.39
/pk 5, $2.48/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 3/8 in
- Inside Dia. 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 38834B
- Zoro # G907064485
- UPC # 37155388349
- Country of Origin China
- Category Beveled Washers
Dimensions
Inside Dia. | 3/8 in |
Details
Item | Beveled Washer |
Material | Rubber |
Thickness | 3/8 in |
System of Measurement | Inch |
Description
Washer Cone Type M, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91060)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0200)
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- SKF Lock Washer (MB 7)
- DANCO Beveled Washer, Fits Bolt Size 1/4 in Rubber, 5 PK (35092B)
- DANCO Beveled Washer, Fits Bolt Size #00 Rubber, 5 PK (35090B)
- ZORO SELECT Beveled Washer, Malleable Iron, Plain Finish, 300 PK (076534-4)
- ZORO SELECT Beveled Washer, Fits Bolt Size M10 Steel, Zinc Finish, 10 PK (SBW5010000-010P1)
- ZORO SELECT Beveled Washer, Fits Bolt Size M8 Steel, Zinc Finish, 10 PK (SBW5008000-010P1)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9180-BEV-SS)
- AMPG Beveled Washer, Fits Bolt Size 1 Steel Case Hard, Zinc Plt Finish (Z9189-BEV-HZN)
- Danco Beveled Washers