Shop All Beveled Washers
Danco
Beveled Washer, Fits Bolt Size 3/8 in Rubber, 5 PK
Mfr # 35095B
Zoro # G106872171
product price: $7.29
/pk 5, $1.46/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Fits Bolt Sizes 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35095B
- Zoro # G106872171
- UPC # 37155350957
- Country of Origin Taiwan, Province of China
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 3/8 in |
Details
Item | Beveled Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Washer Bevel 3/8 Faucet, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-710)
- ZORO SELECT Hex Nut, M48-2.00, Steel, Class 8, Black Oxide, 38 mm Ht (M01120.480.0200)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M51010.080.0035)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 1500 PK (0848KPM)
- DANCO Beveled Washer, Fits Bolt Size #00 Rubber, 5 PK (35090B)
- DANCO Beveled Washer, Fits Bolt Size 1/4 in Rubber, 5 PK (35092B)
- AMPG Beveled Washer, Fits Bolt Size 7/8 Steel Case Hard, Zinc Plt Finish (Z9188-BEV-HZN)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 2 PK (Z9186-BEV-SS)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9186-BEV)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9189-BEV-H)
- Danco Beveled Washers