Shop All Beveled Washers
Danco
Beveled Washer, Fits Bolt Size 3/8 in Rubber, 5 PK
Mfr # 35094B
Zoro # G606872169
product price: $7.29
/pk 5, $1.46/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Fits Bolt Sizes 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35094B
- Zoro # G606872169
- UPC # 37155350940
- Country of Origin Taiwan, Province of China
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | 3/8 in |
Details
Item | Beveled Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Washer Bevel 1/4L Faucet, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2 in L (T14202YZ8)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190940)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07080.050.0016)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 25 PK (U09150.037.0300)
- DANCO Beveled Washer, Fits Bolt Size 1/4 in Rubber, 5 PK (35092B)
- DANCO Beveled Washer, Fits Bolt Size #00 Rubber, 5 PK (35090B)
- DANCO Beveled Washer, Fits Bolt Size 1/2 in Rubber, 5 PK (35098B)
- AMPG Beveled Washer, Fits Bolt Size 3/8 Steel Case Hard, Zinc Plt Finish (Z9183-BEV-HZN)
- SUBURBAN BOLT AND SUPPLY Beveled Washer, Fits Bolt Size 3/4 in Iron, Plain Finish (A0580480000B)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9180-BEV)
- SUBURBAN BOLT AND SUPPLY Beveled Washer, Fits Bolt Size 1 in Iron, Plain Finish (A0581000000B)
- Danco Leveling Washers