Shop All Beveled Washers
Danco
Beveled Washer, Fits Bolt Size #00 Rubber, 5 PK
Mfr # 35090B
Zoro # G706872168
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Fits Bolt Sizes #00
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35090B
- Zoro # G706872168
- UPC # 37155350902
- Country of Origin Taiwan, Province of China
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | #00 |
Details
Item | Beveled Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Washer Bevel 000 Faucet, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Low Crown Cap Nut, #10-32, Brass, Chome Plated, 11/32 in H, 25 PK (CPB072)
- ROTOR CLIP Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 5 PK (KM-200ST OIL)
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M01000.220.0090)
- FOREVERBOLT Nylon Insert Lock Nut, M4-7.00, 18-8 Stainless Steel, Not Graded, NL-19, 5 mm Ht, 100 PK (FBLNM4P100)
- DANCO Beveled Washer, Fits Bolt Size 1/4 in Rubber, 5 PK (35092B)
- ZORO SELECT Beveled Washer, Malleable Iron, Plain Finish, 300 PK (076534-4)
- AMPG Beveled Washer, Fits Bolt Size 3/4 Steel Case Hard, Zinc Plt Finish (Z9187-BEV-HZN)
- TITAN FASTENERS 5/8in Malleable Bevel Washer - 11/16in I.D. - .313in Thick - Steel - Galvanized - Pkg of 25 (CLA10)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9180-BEV-SS)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9187-BEV-H)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 2 PK (Z9185-BEV-SS)
- Danco Beveled Washers