Shop All Beveled Washers
Danco
Beveled Washer, Fits Bolt Size #0 Rubber, 5 PK
Mfr # 35091B
Zoro # G406872161
product price: $6.35
/pk 5, $1.27/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Fits Bolt Sizes #0
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 35091B
- Zoro # G406872161
- UPC # 37155350919
- Country of Origin Taiwan, Province of China
- Category Beveled Washers
Dimensions
Fits Bolt Sizes | #0 |
Details
Item | Beveled Washer |
Material | Rubber |
System of Measurement | Inch |
Description
Washer Bevel 00 Faucet, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51122.031.0250)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 3" L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1230)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 20000 PK (1432WFG)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (M07000.025.0014)
- DANCO Beveled Washer, Fits Bolt Size #00 Rubber, 5 PK (35090B)
- DANCO Beveled Washer, Fits Bolt Size 1/4 in Rubber, 5 PK (35092B)
- DANCO Beveled Washer, Fits Bolt Size 1/2 in Rubber, 5 PK (35098B)
- ZORO SELECT Beveled Washer, Fits Bolt Size M20 Steel, Zinc Finish, 5 PK (SBW5020000-005P1)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish (Z9191-BEV-H)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9180-BEV)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9181-BEV-SS)
- Danco Leveling Washers