Danco

Attachable Dust Pan, Plastic, 12 1/2" W


product price: $4.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Width 12 1/2 in
  • Material Plastic
  • Color Gray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Danco
  • MFR # 9D0011033X
  • Zoro # G311618601
  • UPC #
    037155110339
  • Country of Origin Mexico
  • Category Dust Pans

Dimensions

Overall Width 12 1/2 in

Details

Item Attachable Dust Pan
Material Plastic
Color Gray

Description

Attachable Dust Pan, Material Plastic, Overall Width 12 1/2 in, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.