Shop All Faucet Repair and Maintenance
Danco
Aerator Screen Slvr
Mfr # 36162W
Zoro # G500538246
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Sink
- Type Aerator Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Danco
- MFR # 36162W
- Zoro # G500538246
- UPC # 37155061624
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Material | Stainless Steel |
Application | Sink |
Type | Aerator Screen |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S23AJE23)
- SHARKBITE/CASH ACME 10PK12Barb Insert Tee (UC362LFA10)
- WATTS Spill Resistant Vacuum Breaker, 1/2 in. (LF289-1/2)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 240/60, 220/60)
- DANCO Stem Ppfst H/C T/S Bx5 (09999)
- DANCO Clear Bathroom Tub and Shower Faucet Handle (9D00088453)
- DANCO For Delta Clear Bathroom Tub and Shower Index Button (9D00088699)
- DANCO Stem Gerber - Cold Ll (9D0015340E)
- DANCO Stem Pr Pfist - Cold Ll (9D0015290E)
- DANCO Single Handle Tub and Shower Cartridge For Aquasource and Glacier Bay (9D00010670)
- KOHLER Stem Adapter Assembly (1006262)
- Danco Faucet Repair and Maintenance