Shop All Individual & Bulk O-Rings
Danco
9/16 in. D X 3/8 in. D Rubber O-Ring
Mfr # 35725B
Zoro # G205266932
Sold in multiples of 10 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- O-Ring Material Rubber
- Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Danco
- MFR # 35725B
- Zoro # G205266932
- UPC # 37155357253
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Details
O-Ring Material | Rubber |
Type | O-Ring |
Description
O-rings are one of the simplest yet most engineered precise and useful seal designs ever developed. O-rings are available in various metric and inch standard sizes. Sizes are specified by the inside diameter and the cross section diameter (thickness). Danco o-rings will repair your leaky faucet and prevent future leaks. Faucets usually have one or more o-rings to prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture and is an easy DIY installation. Danco o-rings are high abrasive resistant and tempature resistant. Danco o-rings will withstand heat between a temperature range of 86?F to 248?F (-30?C to 120?C). These tough and pliable Buna-Nitrile Rubber (NBR) O-Rings will help provide long-term use for your plumbing needs. Danco o-rings are perfect for the everyday DIY'er or the Plumbing Professional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge (3HUA3)
- PLASTMO Plastmo 5005412 Classic 8 x 12 in. White Vinyl Downspout Adapter (5005412)
- SCHLAGE Deadbolt Latch (40-222)
- BANSBACH EASYLIFT Fixed Rotary Damper, Both Directions (FRT-C2-301-G1)
- DANCO #104 1-11/16 In. x 2-1/2 In. O-Ring (35831B)
- DANCO Danco 35732W O-Ring 0.75 x 1 x 0.12 (4100343)
- DANCO 3/8 in. D X 1/4 in. D Rubber O-Ring (35722B)
- DANCO O-Ring Faucet No.8 (96725)
- DANCO 1-3/4 in. D X 1.62 in. D Rubber O-Ring (35766B)
- DANCO O-Ring Faucet No.18 (96735)
- ZORO SELECT O-Ring, Buna N, Dash 030, 1-5/8, 1.754, PK25 (U38801.006.0162)
- Danco Individual & Bulk O-Rings